Aluminium Container Truck, Perforated Panels And Base, External LxWxH 1130 X 630 X 835mm

Order Code: ZT2726336S

£999.99 Inc VAT (20%)


Description

Aluminium container truck, perforated panels and base, external LxWxH 1130 x 630 x 835 mm. Supplied = assembled. Max. load = 200 kg. Length = 1130 mm. Width = 630 mm. Height = 835 mm. Internal length = 1100 mm. Internal width = 600 mm. Internal height = 650 mm. Capacity = 430 l. Model = perforated panels and base. Panel material = aluminium. Colour = aluminium silver. Fittings = thread guard, without lid. Wheel type = solid rubber non-marking. Wheel fittings = 2 fixed castors, 2 swivel castors with stops. Wheel diameter = 125 mm. Wheel bearing = roller bearing. All round edge and base profile for reinforcement of the container walls. Walls reinforced with trapezoidal raised beading. Low weight. Extremely robust and retains its shape. Container truck made of aluminium, panels and base perforated. Hole 10 mm. Castors with non-marking solid rubber tyres, zinc plate steel forks, roller bearings and thread guard. Swivel castors with wheel stops as standard.

See full description
Specifications for Aluminium Container Truck, Perforated Panels And Base, External LxWxH 1130 X 630 X 835mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Load Capacity
    200kg
  • Wheel Diameter
    125mm
  • Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Capacity
    430L
  • Length
    1130mm
  • Internal Height
    650mm
  • Internal Length
    1100mm
  • Height
    835mm
  • Internal Width
    600mm
  • Width
    630mm
  • Wheel Bearing
    Roller Bearing
  • Fittings
    Thread Guard, Without Lid
  • Panel Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome