Blue Premier Platform Truck Four Sided 1200 x 800mm 315630

Order Code: ZT1550602S

£899.99 Inc VAT (20%)


Description

With a sturdy beech-effect timber platform and frame made of highly durable welded tubular steel, it's strong enough for frequent use. Mobility is provided by four castors - two fixed, two swivel - with rubber tyres and brakes for stability when parked. This model features a single bar handle with open sides for ease of access. As is also standard with VFM products, this is an attractive bit of kit, boasting a blue finish and in this instance a 500kg maximum load.
Heavy duty platform truck (1200 x 800 mm platform)
Made of durable welded tubular steel
Sturdy beech-effect timber platform
Four-sided mesh wall with two handles
Two fixed and two swivel castors with brakes and rubber tyres
Maximum load: 500kg

See full description
Specifications for Blue Premier Platform Truck Four Sided 1200 x 800mm 315630
  • Weight
    59kg
  • MFR Part No.
    SBY08036

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome