Fetra Optiliner Platform Truck, Capacity 400kg

Order Code: ZT3081793S

£499.99 Inc VAT (20%)


Description

Capacity kg: 400.
Colour: Blue/red.
Finish: Painted.
Finish: Powder coated.
Material: Steel.
Material: Steel tube.
No. of Wheels: 4.
Overall Height mm: 975.
Overall Length mm: 975.
Overall Width mm: 620.
Platform Length mm: 900.
Platform Width mm: 600.
Product Type: Manual.
Wheel Diameter mm: 160.
Wheel Type: 2 fixed and 2 swivel solid rubber tyred castors.
Wheel Type: Solid Rubber.Tubular steel construction, powder coated. Surface durably protected, resistant to impact and scratches. Two fixed and two swivel 160mm dia, solid rubber tyred castors. Hinged handle locks automatically, easy pedal operated unlocking facility. Handle is the ergonomic alternative to the traditional pushbar - does not tire the user and enhances their performance. Space saving - will stack vertically or horizontally. L x W x W 975 x 620 x 975mm. Platform L x W 900 x 600mm. Colour - blue/red. Capacity - 400kg.

See full description
Specifications for Fetra Optiliner Platform Truck, Capacity 400kg
  • Material
    Steel Tube
  • Colour
    Blue/Red
  • Capacity
    400kg
  • Overall Width
    620mm
  • Overall Height
    975mm
  • Wheel Diameter
    160mm
  • Number of Wheels
    4
  • Overall Length
    975mm
  • Platform Length
    900mm
  • Finish
    Powder-coated
  • Platform Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome