The STANLEY FXWT-706 FatMax Folding Truck is made of lightweight, durable aluminium. Major stress points are made of durable nylon, other plastic parts are polypropylene. Folds and opens in seconds, making it easy to use and store. For addedcomfort the handle is fitted with a soft grip. Supplied fully assembled and includes an elastic bungee cord. Specifications: Max. Load: 125kg.Base Plate: 48 x 35cm.Dimensions: Folded 49 x 6.5 x 77cm, Unfolded 50 x 52.5 x 107cm.Wheel Diameter: 175mm.Weight: 6.8kg.