Heavy Duty Platform Truck 1000x700mm 2 End 1 Side - 315629

Order Code: ZT4178001S

£799.99 Inc VAT (20%)


Description

Heavy duty tubular steel welded trucks, in an attractive powder coated blue finish with quality beech effect timber platform. Double mesh ended with one side for ease of loading and unloading. With a capacity of 500kg and two fixed, two swivel and braked rubber tyred castors, this truck would be useful in a multitude of envirenments. Overall size L1180xW700xH270mm.
Double mesh ends
One mesh side for ease of loading
2x fixed, 2x swivel/braked rubber tyred castors
Quality timber platform
Colour: Blue
Dimensions: 1180x700x270mm (LxWxH)

See full description
Specifications for Heavy Duty Platform Truck 1000x700mm 2 End 1 Side - 315629
  • Colour
    Blue
  • Load Capacity
    500kg
  • Product Type
    Platform Truck
  • Wheel Type
    Rubber Tyred Castors
  • Material
    Tubular Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome