Intermediate Shelf, With Closed Platform, Grey

Order Code: ZT2704232S

£149.99 Inc VAT (20%)


Description

Intermediate shelf, with closed platform, grey. Supplied = assembled. Width = 705 mm. Length = 728 mm. Max. load = 150 kg. Material = HDPE incl. steel reinforcements. Colour = telegrey RAL 7047. Thickness = 25 mm. Product type = shelves/inserts. Allows goods to be moved on several levels. Order picking of goods. Enlarges the platform of the roll container. Plastic intermediate shelf with closed platform, for 3 and 4-sided containers.

See full description
Specifications for Intermediate Shelf, With Closed Platform, Grey
  • Product Type
    Shelves/Inserts
  • Load Capacity
    150kg
  • Colour
    Telegrey
  • Supplied
    Assembled
  • Material
    HDPE Incl
  • Width
    705mm
  • Length
    728mm
  • Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome