KM531 Zinc Plated Platform Truck - 2 Side Panels - LxW 1000 X 700mm, 2 Swivel Castors And 2 Fixed Castors.

Order Code: ZT2676847S

£799.99 Inc VAT (20%)


Description

KM531 zinc plated platform truck, 2 side panels, LxW 1000 x 700 mm, 2 swivel castors and 2 fixed castors. Supplied = flat pack. Max. load = 500 kg. Fittings = with 2 tubular push handles and long side panels made of MDF. Length = 1000 mm. Width = 700 mm. Height = 900 mm. Frame colour = zinc plated. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Weight = 34.5 kg. Platform material = MDF, polyurethane coated. Push handle material = tubular steel, zinc plated. Push handle colour = zinc plated. Frame material = zinc plated. 2 side panels allow form-fit loading. Push handle made of 25 mm tubular steel. Zinc plating increases the level of corrosion protection. A push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place. Highly versatile. Frame and push handle with high quality, electrolytic zinc plating. Platform made of robust, melamine coated MDF panel with a platform height of 260 mm. Wheels 2 swivel castors and 2 fixed castors made of solid rubber. Wheel 200 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for KM531 Zinc Plated Platform Truck - 2 Side Panels - LxW 1000 X 700mm, 2 Swivel Castors And 2 Fixed Castors.
  • Supplied
    Flat Pack
  • Wheel Diameter
    200mm
  • Frame Colour
    Zinc Plated
  • Wheel Type
    Solid Rubber Tyres
  • Load Capacity
    500kg
  • Frame Material
    Zinc Plated
  • Platform Material
    MDF, Polyurethane Coated
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Height
    900mm
  • Length
    1000mm
  • Width
    700mm
  • Push Handle Colour
    Zinc Plated
  • Weight
    34.5kg
  • Push Handle Material
    Tubular Steel, Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome