Lightweight Folding Plastic Platform Truck, With Low Noise Wheels, 150kg Capacity

Order Code: ZT3082760S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Capacity kg: 150.
Colour: Blue.
Deck Material: Plastic.
Handle Height mm: 930.
Handle Material: Steel.
Height mm: 930.
Length mm: 750.
Platform Capacity kg: 150.
Platform Colour: Blue.
Platform Length mm: 750.
Platform Material: Plastic.
Platform Width mm: 500.
Product Type: Platform trucks.
Weight kg: 6.6.
Wheel Brakes: No.
Wheel Diameter mm: 125.
Wheel Type: Silent.
Width mm: 500.Capacity 150kg. Lightweight, with folding handle - ideal for carrying in cars, vans etc. Tough high density polyethylene platform, with an inbuilt carry handle. Polished steel folding handle. On 4 low noise 125mm dia. rubber tyred castors, 2 fixed 2 swivel. Overall L x W x H: 720 x 470 x 930mm. Weight 6.6kg.

See full description
Specifications for Lightweight Folding Plastic Platform Truck, With Low Noise Wheels, 150kg Capacity
  • Colour
    Blue
  • Capacity
    150kg
  • Wheel Type
    Silent
  • Wheel Diameter
    125mm
  • Platform Material
    Plastic
  • Height
    930mm
  • Length
    750mm
  • Width
    500mm
  • Platform Length
    750mm
  • Platform Capacity
    150kg
  • Deck Material
    Plastic
  • Handle Material
    Steel
  • Platform Colour
    Blue
  • Platform Width
    500mm
  • Handle Height
    930mm
  • Weight
    6.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome