Lightweight Reinforced Plastic Platform Truck, 300kg Capacity

Order Code: ZT3082782S

£149.99 Inc VAT (20%)


Description

Capacity kg: 300.
Colour: Blue.
Deck Material: Plastic.
Handle Height mm: 900.
Handle Material: Steel.
Height mm: 900.
Length mm: 900.
Platform Capacity kg: 300.
Platform Colour: Blue.
Platform Length mm: 900.
Platform Material: Plastic.
Platform Width mm: 600.
Product Type: Platform trucks.
Weight kg: 12.8.
Wheel Brakes: No.
Wheel Diameter mm: 125.
Wheel Type: Silent.
Width mm: 600.Capacity 300kg. Folding polished steel handle for easier transportation in vehicles etc. Steel reinforced high density polyethylene platform, with in-built carry handle. On 4 low noise 125mm dia. rubber tyred castors, 2 fixed 2 swivel. Overall L x W x H: 900 x 600 x 900mm. Weight 12.8kg.

See full description
Specifications for Lightweight Reinforced Plastic Platform Truck, 300kg Capacity
  • Colour
    Blue
  • Capacity
    300kg
  • Wheel Type
    Silent
  • Wheel Diameter
    125mm
  • Platform Material
    Plastic
  • Length
    900mm
  • Width
    600mm
  • Height
    900mm
  • Platform Width
    600mm
  • Handle Material
    Steel
  • Deck Material
    Plastic
  • Weight
    12.8kg
  • Platform Capacity
    300kg
  • Platform Length
    900mm
  • Platform Colour
    Blue
  • Handle Height
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome