Mesh Sided Platform Truck with Hinged Lid & Half Drop Side 300kg Capacity - PPU24Y

Order Code: ZT4177517S

£439.99 Inc VAT (20%)


Description

The platform truck has a sturdy re-enforced polypropylene platform and is strong enough for frequent use. The trolley features four castors, hinged lid, half drop side and Anti-slip discs on the platform to prevent your goods from slipping. This model features two handles one at each end for easy manoeuvrability. Hygienic and easy to clean. With a weight capacity of 300kg this trolley is ideal for many different environments.
Heavy duty platform truck
With hinged lid and half drop size
Constructed from re-enforced polypropylene
Hygienic and easy to clean
Anti-slip discs on the platform prevent your goods from slipping
4 castor wheels
Weight Capacity: 300kg
Colour: Blue/Silver

See full description
Specifications for Mesh Sided Platform Truck with Hinged Lid & Half Drop Side 300kg Capacity - PPU24Y
  • Colour
    Blue/Silver
  • Product Type
    Platform Truck
  • Wheel Type
    Castor
  • Weight Capacity
    300kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome