Mesh Surround Security Truck with Silent Wheels

Order Code: ZT3415265S

£639.99 Inc VAT (20%)


Description

Capacity 300kg.High quality polypropylene platform.With hinged lid top and half drop side.Platform L x W x H 900 x 600 x 210mm.Container L x W x H 860 x 560 x 500mm.Handle height 895mm.On 2 fixed & 2 swivel 125mm dia. castors.Weight 29kg.Self assembly required.

Specifications for Mesh Surround Security Truck with Silent Wheels
  • Load Capacity
    300kg
  • Handle Height
    895mm
  • Product Type
    Security Truck
  • Weight
    29kg
  • Wheel Type
    Castors
  • Material
    Polypropylene
  • Wheel Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome