Platform Truck for 130 Open Fronted Storage Bins Double Sided

Order Code: ZT3380037S

£799.99 Inc VAT (20%)


Description

Platform truck for 130 open fronted storage bins double sided. Supplied = assembled. Finish = powder coated. Height = 1130 mm. Width = 1410 mm. Depth = 900 mm. Frame colour = grey. Wheel type = thermoplastic rubber. Max. load = 150 kg. Product type = transport dollies. Robust frame. Can be equipped with different open fronted storage bins. Puncture proof tyres. The two-sided open fronted storage bin truck is used to hold the open fronted storage bins that are optionally available. The truck features a steel base plate 2 conductive swivel castors 2 fixed castors and 12 steel rails. 96 storage bins with a capacity of 1 litre 10 storage bins with a capacity of 4 litres 16 storage bins with a capacity of 6 litres 8 storage bins with a capacity of 14 litres can be secured (other combinations are also possible) Frame and tray are painted in a grey hardwearing powder coating and aspects related to sustainability have been given priority (no solvents less harmful to the environment) .

See full description
Specifications for Platform Truck for 130 Open Fronted Storage Bins Double Sided
  • Wheel Type
    Thermoplastic Rubber
  • Product Type
    Platform Truck
  • Finish
    Powder coat
  • Depth
    900mm
  • Width
    1410mm
  • Height
    1130mm
  • Frame Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome