Professional Shelf Truck, With 3 Mesh Panels, HxWxD 1700 X 1140 X 710mm

Order Code: ZT2715068S

£1,299.99 Inc VAT (20%)


Description

Professional shelf truck, with 3 mesh panels, HxWxD 1700 x 1140 x 710 mm. Supplied = assembled. Type of shelf trolley = 3-sided. Max. load = 350 kg. Platform length = 988 mm. Platform width = 690 mm. Length = 1020 mm. Width = 1140 mm. Height = 1700 mm. Number of levels = 3 pcs. Max. load per platform = 50 kg. Number of shelves = 2 pcs. Wheel fittings = 2 swivel castors, 1 with double stop, 2 fixed castors. Wheel diameter = 160 mm. Wheel type = solid rubber. Mesh width for end face = 50x50 mm. Mesh width for rear wall = 50x50 mm. Wheel bearing = roller bearing. Weight = 74 kg. Frame colour = melon yellow RAL 1028. Frame material = sheet steel, powder coated. Platform colour = black. Safe transport of goods and form-fit loading due to mesh panels on 3 sides. Practical - adjustable shelves. Flexible - for storage and transport. Ensure a more efficient material flow. Parking brake keeps the trolley securely in place - ideal for order picking. Push handle and swivel castors make it flexible to move to the place of use. Ready for immediate use as it is delivered fully assembled. Complete with smooth shelves made of MDF, black finish. Adjustable in increments of 50 mm. Max. load per shelf 50 kg. Mesh size of mesh walls 50 x 50 mm. Sheet steel shelf.

See full description
Specifications for Professional Shelf Truck, With 3 Mesh Panels, HxWxD 1700 X 1140 X 710mm
  • Load Capacity
    350kg
  • Wheel Diameter
    160mm
  • Wheel Type
    Solid Rubber Tyres
  • Supplied
    Assembled
  • No. of Levels
    3
  • Mesh Width For Rear Wall
    50x50mm
  • Frame Material
    Sheet Steel, Powder Coated
  • Length
    1020mm
  • Height
    1700mm
  • Width
    1140mm
  • Load Per Platform
    50kg
  • No. of Shelves
    2
  • Platform Width
    690mm
  • Platform Length
    988mm
  • Weight
    74kg
  • Wheel Bearing
    Roller Bearing
  • Mesh Width For End Face
    50x50mm
  • Platform Colour
    Black
  • Frame Colour
    Melon Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome