Silentmaster Two Shelf Trolleys With Brake, Platform L x W - 715mm x 460mm - Capacity 150kg

Order Code: ZT3080681S

£319.99 Inc VAT (20%)


Description

Capacity kg: 150.
Finish: Chrome plated.
Finish: Zinc plated.
Handle Height mm: 695.
Material: Moulded plastic.
Material: Plastic.
No. of Wheels: 4.
Product Type: Manual.
Shelf Length mm: 715.
Shelf Width mm: 460.
Weight kg: 18.
Wheel Diameter mm: 100.
Wheel Type: 2 fixed, 2 non-marking swivel castors.
Wheel Type: Solid Rubber.Super smooth running non-marking all swivel castors reduce rolling resistance and enhaned mobility and manoeuvrability enabling loads to be moved with less effort. Durable injection moulded plastic platform fitted with slip-resistant discs to aid load retention. Fitted with parking brake. Mounted on two fixed castors at the handle end and two swivel castors at the front. Smart chrome plated handle. Self assembly required.

See full description
Specifications for Silentmaster Two Shelf Trolleys With Brake, Platform L x W - 715mm x 460mm - Capacity 150kg
  • Material
    Plastic
  • Capacity
    150kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    100mm
  • Number of Wheels
    4
  • Handle Height
    695mm
  • Finish
    Zinc Plated
  • Shelf Length
    715mm
  • Weight
    18kg
  • Shelf Width
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome