Steel Folding Platform Truck With Deadman Brake, Capacity 370kg

Order Code: ZT3080970S

£339.99 Inc VAT (20%)


Description

Base Material: Steel.
Capacity kg: 370.
Castor Wheel Diameter mm: 125.
Chassis Colour: Grey.
Colour: Grey/blue.
Depth mm: 940.
Finish: Zinc plated.
Frame Colour: Grey.
Handle Height mm: 885.
Height mm: 885.
Length mm: 880.
Material: Steel.
Overall Depth mm: 615.
Overall Height mm: 885.
Overall Length mm: 940.
Overall Platform Length mm: 880.
Overall Platform Width mm: 580.
Overall Width mm: 580.
Platform Capacity kg: 300.
Platform Length mm: 880.
Platform Width mm: 580.
Product Type: Manual.
Weight kg: 19.
Wheel Diameter mm: 125.
Wheel Type: Polyurethane.Capacity 370kg. With folding handles for easy storage when not in use. Fitted with 'Deadman' braking system - brake engages as soon as operators grip is released. Base manufactured from pressed steel. Slip-resistant, non-marking PVC surface. All round buffering protects furniture, walls etc. On two fixed and two swivel 125mm dia. non-marking solid rubber tyred castors. Self assembly required. Platform size - 880 x 580mm. Weight - 19kg.

See full description
Specifications for Steel Folding Platform Truck With Deadman Brake, Capacity 370kg
  • Material
    Steel
  • Colour
    Grey/Blue
  • Overall Height
    885mm
  • Overall Depth
    615mm
  • Capacity
    370kg
  • Overall Width
    580mm
  • Wheel Diameter
    125mm
  • Wheel Type
    Polyurethane
  • Depth
    940mm
  • Height
    885mm
  • Overall Length
    940mm
  • Length
    880mm
  • Castor Wheel Diameter
    125mm
  • Finish
    Zinc Plated
  • Overall Platform Width
    580mm
  • Base Material
    Steel
  • Platform Width
    580mm
  • Overall Platform Length
    880mm
  • Platform Capacity
    300kg
  • Platform Length
    880mm
  • Handle Height
    885mm
  • Weight
    19kg
  • Frame Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome