Display Column, Rotates 360°, HxWxD 2031 X 687 X 600mm, 3-sided Whiteboard

Order Code: ZT2692180S

£1,199.99 Inc VAT (20%)


Description

Display column, rotates 360°, HxWxD 2031 x 687 x 600 mm, 3-sided whiteboard. Supplied = assembled. Overall height = 2031 mm. Board height = 1210 mm. Material of writing board = sheet steel. Colour of writing board = white. Width = 687 mm. Depth = 600 mm. Frame colour = grey. Frame material = sheet steel, tubular steel. Board size = 1180x634 mm. Model = magnetic. Product type = information stands. 3-sided whiteboard that rotates 360° - plenty of space for information, can be used from three sides. Present information and notices clearly and from one central point. Ideal for use in production, for quality management, for work safety, for operational and security instructions, at the entrance and in the office, for exhibitions and trade fairs, etc. 3-sided whiteboard surface painted white, magnetic, can be written on and dry wiped. Sturdy, ribbed silver matt anodised aluminium frame with rounded grey plastic corners and a storage tray for pens, length 300 mm. Base made of grey powder coated steel with flat base plate 600 mm ensures sufficient stability.

See full description
Specifications for Display Column, Rotates 360°, HxWxD 2031 X 687 X 600mm, 3-sided Whiteboard
  • Product Type
    Information Stands
  • Overall Height
    2031mm
  • Frame Colour
    Grey
  • Supplied
    Assembled
  • Depth
    600mm
  • Width
    687mm
  • Frame Material
    Sheet Steel, Tubular Steel
  • Board Size
    1180x634mm
  • Board Height
    1210mm
  • Colour of Writing Board
    White
  • Writing Board Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome