Heavy Duty Fixed Castors for Transport Equipment Wheel 125 mm Pack of 2 Fixed Castor

Order Code: ZT4132279S

£119.99 Inc VAT (20%)


Description

Heavy duty fixed castors for transport equipment, wheel Ø 125 mm, pack of 2, fixed castor. Supplied = pre-assembled, final assembly by customer. Wheel diameter = 125 mm. Structure = fixed castor. Wheel material = polyurethane. Max. load at 4 km/h = 300 kg. Type of mounting = with top plate. Overall height = 154 mm. Screw hole diameter = 9 mm. Fixed castor plate dimensions = 84x104 mm. Screw hole spacing = 56x76 mm. Housing surface = zinc plated. Heavy duty fixed castor with a high max. load with mounting plate. Max. load 300 kg. Wheel body made of die cast aluminium, soft running surface made of polyurethane for sensitive floors. Material The housing and mounting plate of the heavy duty fixed castor are made of solid industrial steel. The wheel body is made of die cast aluminium with thick walls. The running surface of the wheel has a puncture proof coating with non-marking, hardwearing and highly temperature resistant polyurethane (PUR) Technology + design Heavy-duty castors from WAGNER are characterised by an extremely high max. load, optimal operator comfort and high quality materials and workmanship. The extremely hardwearing castors are able to withstand the highest loads in industry and trade, and can also be used in non-stop operation for a long period of time. Particularly high quality: the wheel axles are not riveted but bolted instead, which allows the bolt to be retightened or makes the wheel easy to replace. The wheel is fitted with high quality, extremely durable ball bearings for quiet operation and excellent running properties. A thread guard prevents dirt and foreign bodies from entering the axle area.

See full description
Specifications for Heavy Duty Fixed Castors for Transport Equipment Wheel 125 mm Pack of 2 Fixed Castor
  • Wheel Diameter
    125mm
  • Overall Height
    154mm
  • Mounting Type
    With Top Plate
  • Product Type
    Fixed Castor
  • Wheel Material
    Polyurethane
  • Pack Quantity
    2
  • Housing Surface
    Zinc Plated
  • Screw Hole Diameter
    9mm
  • Screw Hole Spacing
    56 x 76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome