L-Rd 100R-FI Sheet Steel Swivel Castor Wheel X Width 100 x 30 mm Max. Load 100 kg

Order Code: ZT4130240S

£109.99 Inc VAT (20%)


Description

L-RD 100R-FI sheet steel swivel castor, wheel Ø x width 100 x 30 mm, max. load 100 kg. Supplied = assembled. Wheel diameter = 100 mm. Structure = swivel castor with wheel stop. Wheel material = rubber. Material of rim = sheet steel. Max. load at 4 km/h = 100 kg. Type of mounting = with top plate. Wheel width = 30 mm. Overall height = 125 mm. Wheel bearing = roller bearing. Swivel castor plate dimensions = 100x85 mm. Sheet steel, electrolytically zinc plated, blue passivated, Cr6 free. Double ball bearing in the ring bearing. Stable centre bolt (from wheel Ø 150 mm) Ring bearing seal. Minimum ring bearing play, smooth run, long service life due to dynamic Blickle riveting. Tyres: two component ''Blickle Comfort'' solid rubber, hardness 65 Shore A, black. Sturdy rim construction with steel pipe hub, centrally pressed, electrolytically zinc plated. Chemical resistance to many aggressive media, but not to oils. Temperature resistance: -25 °C to +80 °C, reduced max. load above +60 °C. Sheet steel swivel castor, medium duty model, with mounting plate, with stop-fix stop, wheel with two component solid rubber tyres, Blickle Comfort, with sheet steel rim.

See full description
Specifications for L-Rd 100R-FI Sheet Steel Swivel Castor Wheel X Width 100 x 30 mm Max. Load 100 kg
  • Overall Height
    125mm
  • Colour
    Black
  • Width
    30mm
  • Mounting Type
    With Top Plate
  • Bearing Type
    Roller Bearing
  • Diameter
    100mm
  • Rim Material
    Sheet Steel
  • Wheel Material
    Rubber
  • Plate Dimensions
    100 x 85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome