Levelling Swivel Castor, Height Adjustable Wheel, Nylon, Max. Load 150 Kg, Ø X W 80 X 32mm

Order Code: ZT2741543S

£319.99 Inc VAT (20%)


Description

Levelling swivel castor, height adjustable wheel, nylon, max. load 150 kg, x W 80 x 32 mm. Supplied = assembled. Wheel diameter = 80 mm. Structure = swivel castor. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 150 kg. Type of mounting = with top plate. Wheel width = 32 mm. Overall height = 122 mm. Wheel bearing = plain bearing. Temperature resistance = -25 °C to +80 °C. Swivel castor offset = 52 mm. Screw hole diameter = 9 mm. Swivel castor plate dimensions = 100x85 mm. Screw hole spacing = 80x60 mm. Housing surface = zinc plated. Shore hardness = 70 D. Primarily for stationary use. Height adjustable wheel, fixed locking foot. Mobility with height adjustment. Very stable. Rotating activation lever. Housing made of electrolytically zinc plated sheet steel, blue passivated, with dual ball bearings in the live ring, with live ring seal. Locking foot made of steel. Stable footing due to fixed locking foot. Mobility provided by height adjustment of the wheel using the rotating activation lever.

See full description
Specifications for Levelling Swivel Castor, Height Adjustable Wheel, Nylon, Max. Load 150 Kg, Ø X W 80 X 32mm
  • Overall Height
    122mm
  • Wheel Material
    Plastic - Nylon
  • Wheel Diameter
    80mm
  • Mounting Type
    Top Plate
  • Rim Material
    Nylon
  • Supplied
    Assembled
  • Load at 4 km/h
    150kg
  • Wheel Width
    32mm
  • Structure
    Swivel Castor
  • Temperature Resistance
    25°C To +80°C
  • Housing Material
    Steel
  • Housing Surface
    Zinc Plated
  • Wheel Bearing
    Plain Bearing
  • Swivel Castor Offset
    52mm
  • Screw Hole Spacing
    80x60mm
  • Swivel Castor Plate Dimensions
    100x85mm
  • Shore Hardness
    70 D
  • Screw Hole Diameter
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome