Light Duty Fixed Castors Plastic Wheel 125 mm Pack of 4 Fixed Castor

Order Code: ZT4132036S

£99.99 Inc VAT (20%)


Description

Light duty fixed castors, plastic, wheel Ø 125 mm, pack of 4, fixed castor. Supplied = pre-assembled, final assembly by customer. Wheel diameter = 125 mm. Structure = fixed castor. Wheel material = plastic. Max. load at 4 km/h = 90 kg. Type of mounting = with top plate. Overall height = 154 mm. Screw hole diameter = 8 mm. Fixed castor plate dimensions = 75x75 mm. Screw hole spacing = 54x54 mm. Housing surface = zinc plated. Max. load 90 kg. Low friction, light duty fixed castor with mounting plate. Wheel made of high quality plastic, hard running surface for soft/robust floor surfaces. Material The housing and mounting plate of the light duty fixed castor are made of solid industrial steel. The wheel is made of high quality plastic. Technology + design The smooth running light duty fixed castor for furniture and appliances exhibits a high material quality and excellent workmanship. Its hard running surface ensures ideal mobility on all soft/robust floor surfaces.

See full description
Specifications for Light Duty Fixed Castors Plastic Wheel 125 mm Pack of 4 Fixed Castor
  • Wheel Diameter
    125mm
  • Product Type
    Fixed Castor
  • Overall Height
    154mm
  • Mounting Type
    With Top Plate
  • Pack Quantity
    4
  • Wheel Material
    Plastic
  • Screw Hole Spacing
    54x54mm
  • Screw Hole Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome