Light Duty Swivel Castors Wheel 63 mm Pack of 4 Swivel Castor with Wheel Stop Mounting Plate

Order Code: ZT4131919S

£73.99 Inc VAT (20%)


Description

Light duty swivel castors, wheel Ø 63 mm, pack of 4, swivel castor with wheel stop, mounting plate. Supplied = pre-assembled, final assembly by customer. Wheel diameter = 63 mm. Structure = swivel castor with wheel stop. Max. load at 4 km/h = 50 kg. Type of mounting = with top plate. Overall height = 89 mm. Swivel castor offset = 30 mm. Screw hole diameter = 6 mm. Fixed castor plate dimensions = 0 mm. Swivel castor plate dimensions = 60x60 mm. Screw hole spacing = 42x42 mm. Housing surface = zinc plated. Max. load 50 kg. Wheel made of high quality plastic, ULTRASOFT running surface for hard/sensitive floor surfaces.

See full description
Specifications for Light Duty Swivel Castors Wheel 63 mm Pack of 4 Swivel Castor with Wheel Stop Mounting Plate
  • Overall Height
    89mm
  • Pack Quantity
    4
  • Product Type
    Swivel Castor
  • Diameter
    63mm
  • Mount Type
    With Top Plate
  • Housing Surface
    Zinc Plated
  • Screw Hole Spacing
    42x42mm
  • Screw Hole Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome