Medium Duty Swivel Castor, Cast Iron Centre & Polyurethane Tyre with Side Brake

Order Code: ZT3485222S

£159.99 Inc VAT (20%)


Description

Wheel dia. 125mm.Fitted height 159mm.Load capacity 450kg.Side-mounted, foot-operated brake (acts on the wheel only) .Ball bearing wheels.Top plate 130 x 104mm.Fixing centres 105 x 80mm. M10 fixing holes.

Specifications for Medium Duty Swivel Castor, Cast Iron Centre & Polyurethane Tyre with Side Brake
  • Wheel Diameter
    125mm
  • Product Type
    Swivel Castor
  • Fixing Hole Centres
    105 x 80mm
  • Fitted Height
    159mm
  • Top Plate Dimensions
    130 x 104mm
  • Load Capacity
    450kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome