Mini Swivel Castors for Transport Equipment Wheel 35 mm Pack of 4 Swivel Castor

Order Code: ZT4132285S

£129.99 Inc VAT (20%)


Description

MINI swivel castors for transport equipment, wheel Ø 35 mm, pack of 4, swivel castor. Supplied = pre-assembled, final assembly by customer. Wheel diameter = 35 mm. Structure = swivel castor. Wheel material = polyurethane. Max. load at 4 km/h = 100 kg. Type of mounting = with top plate. Overall height = 58 mm. Swivel castor offset = 15 mm. Screw hole diameter = 6 mm. Swivel castor plate dimensions = 60x60 mm. Screw hole spacing = 43x43 mm. Housing surface = zinc plated. Max. load 100 kg.

See full description
Specifications for Mini Swivel Castors for Transport Equipment Wheel 35 mm Pack of 4 Swivel Castor
  • Pack Quantity
    4
  • Product Type
    Swivel Castor
  • Wheel Material
    Polyurethane
  • Overall Height
    58mm
  • Wheel Diameter
    35mm
  • Screw Hole Spacing
    43x43mm
  • Screw Hole Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome