Nylon Wheel, Grey, Wheel Ø X Width 125 X 36mm, Swivel Castor With Double Stop

Order Code: ZT2714167S

£79.99 Inc VAT (20%)


Description

Nylon wheel, grey, wheel x width 125 x 36 mm, swivel castor with double stop. Supplied = assembled. Wheel diameter = 125 mm. Structure = swivel castor with double stop. Wheel material = plastic - nylon. Material of rim = nylon. Housing material = steel. Max. load at 4 km/h = 200 kg. Type of mounting = with top plate. Wheel width = 36 mm. Overall height = 155 mm. Wheel bearing = roller bearing. Temperature resistance = -20 °C to +60 °C. Swivel castor offset = 40 mm. Screw hole diameter = 9 mm. Hub length = 44 mm. Hub bore = 12 mm. Fixed castor plate dimensions = 103x85 mm. Swivel castor plate dimensions = 105x85 mm. Housing surface = galvanised and chrome-plated. Shore hardness = 75 D. Reduced noise, up to 10 dB quieter than comparable, conventional wheels. Reduces noise from transport equipment. Shock absorbed inside wheel due to elastic solid rubber core. Low roll and swivel resistance. Temperature resistant from -20 °C to +60 °C. Hardness 75 Shore D. Sheet steel housing, zinc chromate finish, swivel bearing with double ball race, swivel bearing protection. Roller bearings.

See full description
Specifications for Nylon Wheel, Grey, Wheel Ø X Width 125 X 36mm, Swivel Castor With Double Stop
  • Wheel Material
    Plastic - Nylon
  • Overall Height
    155mm
  • Wheel Diameter
    125mm
  • Mounting Type
    Top Plate
  • Supplied
    Assembled
  • Rim Material
    Nylon
  • Load at 4 km/h
    200kg
  • Shore Hardness
    75 D
  • Wheel Bearing
    Roller Bearing
  • Swivel Castor Offset
    40mm
  • Temperature Resistance
    20°C To +60°C
  • Hub Bore
    12mm
  • Housing Material
    Steel
  • Fixed Castor Plate Dimensions
    103x85mm
  • Hub Length
    44mm
  • Housing Surface
    Galvanised and Chrome-Plated
  • Screw Hole Diameter
    9mm
  • Wheel Width
    36mm
  • Structure
    Swivel Castor With Double Stop
  • Swivel Castor Plate Dimensions
    105x85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome