Nylon Wheel Set 2 Swivel Castors with Double Stops and 2 Fixed Castors 100 x 35mm

Order Code: ZT3150920S

£269.99 Inc VAT (20%)


Description

Nylon Wheel, Set , 2 Swivel Castors With Double Stops And 2 Fixed Castors, Ball Bearing, Wheel X Width 100 X 35 mm

Specifications for Nylon Wheel Set 2 Swivel Castors with Double Stops and 2 Fixed Castors 100 x 35mm
  • Wheel Diameter
    100mm
  • Wheel Width
    35mm
  • Overall Height
    128mm
  • Housing Material
    Steel
  • Wheel Bearing
    Ball Bearing
  • Screw Hole Diameter
    9mm
  • Screw Hole Spacing
    80x60mm
  • Product Type
    Nylon Wheel Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome