Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
Pressed Steel Centre, Rubber Tyred Wheel, Plate Fixing - Total-Stop Brake
By Slingsby
Order Code:
ZT3407081S
£34.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£33.59
4%
10 +
£32.19
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/storage-and-handling/pressed-steel-castors/pressed-steel-centre-rubber-tyred-wheel-plate-fixing-total-stop-brake/p/ZT3407081S
Add to quotation
View all Pressed Steel Castors
Description
Roller bearing wheels.
Tags:
#BulkDiscount
Specifications
Specifications for Pressed Steel Centre, Rubber Tyred Wheel, Plate Fixing - Total-Stop Brake
Wheel Type
Rubber Tyred
Product Type
Rubber Tyred Wheel
Bearing Type
Roller Bearing
Material
Pressed Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome