Swivel Castor, For SoloTower, Ø150mm

Order Code: ZT2697966S

£169.99 Inc VAT (20%)


Description

Swivel castor, for SoloTower, 150 mm. Supplied = assembled. Material = plastic. Max. load = 400 kg. Swivel castor 400 with spindle 250. Plastic wheel, 150 mm, with base spindle, adjustment range 0 - 0.20 m, spindle nut with wheel stop, castor with double brake lever and load centring in braked condition. Permissible load: 4 kN ( 400 kg)

Specifications for Swivel Castor, For SoloTower, Ø150mm
  • Load Capacity
    400kg
  • Supplied
    Assembled
  • Material
    Plastic
  • Diameter
    150mm
  • Type
    Swivel Castor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome