Transport Equipment Castors Wheel 260 mm Plate Swivel Castor

Order Code: ZT4132271S

£109.99 Inc VAT (20%)


Description

Transport equipment castors, wheel Ø 260 mm, plate, swivel castor. Supplied = pre-assembled, final assembly by customer. Wheel diameter = 260 mm. Structure = swivel castor. Wheel material = polyurethane. Max. load at 4 km/h = 100 kg. Type of mounting = with top plate. Overall height = 300 mm. Swivel castor offset = 40 mm. Swivel castor plate dimensions = 100x115 mm. Screw hole spacing = 84x68 mm. Housing surface = zinc plated. Max. load 100 kg. Puncture proof wheel made of high quality plastic. Soft running surface for hard/sensitive surfaces.

See full description
Specifications for Transport Equipment Castors Wheel 260 mm Plate Swivel Castor
  • Product Type
    Swivel Castor
  • Wheel Material
    Polyurethane
  • Wheel Diameter
    260mm
  • Overall Height
    300mm
  • Screw Hole Spacing
    84x68mm
  • Housing Surface
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome