DWST83392-1 ToughSystem 2.0 1/2 Width Deep Organiser

Order Code: ZT2604191S

£29.99 Inc VAT (20%)


Description

The Dewalt DWST83392-1 is a Toughsystem 2.0 tool box designed to connect with other Dewalt Toughsystem 2.0 storage cases Two DWST83392-1 organisers can be stacked on top of a full sized Toughsystem case allowing you to carry more items in one go which saves you time. The intergrated carry handle and removable inserts are designed for easy access and ease of use. The organiser features a heavy duty build quality allowing for long term reliability when used on sites or industrial environments. Supplied with 6 x removable inserts. Features: VISIBLE IP65 WATERSEAL - Providing Water And Dust Protection To Tools And Fixings Inside The Box VIRTUALLY INDESTRUCTBLE POLYCARBONATE LID - Providing Visibility to contents from outside of the box but also providing security 6 REMOVEABLE DEEP CUPS - Can be taken away from the organiser individually for ultimate flexibility or even divided up into smaller cup sections with a divider (end user created) AUTO STACKING LATCHES - Intuitive, Easy To Use And Time Saving Latches For Connecting Modules Together EASY CLOSE METAL WIRE FRONT LATCHES - Providing Secure But Easy One Handed Operation ERGONOMIC FLIP UP CARRY HANDLE - For Comfortable and Secure Transportation COMPATIBLE WITH ALL TOUGHSYSTEM 2.0 MODULES Can be used as part of the TOUGHSYSTEM 2.0 platform or even stacked seperately as an organiser system Specification: Width: 370mm Length: 260mm Height: 130mm Max. Load Weight: 10kg

See full description
Specifications for DWST83392-1 ToughSystem 2.0 1/2 Width Deep Organiser
  • Product Type
    Organiser
  • Height
    130mm
  • Length
    260mm
  • Width
    370mm
  • Product Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome