Screw Cap For Drain, Outside Ø55mm, With Seal, Red

Screw Cap For Drain, Outside Ø55mm, With Seal, Red

Order Code: ZT2736212S

Qty of 4 for
£67.96 Inc VAT (20%)
£16.99 each
QuantityPriceDiscount
1 - 19£16.990%
20 - 39£16.314%
40 - 79£15.638%
80 +£14.9512%

This product must be ordered in multiples of 4

Description

Screw cap for drain, outside 55 mm, with seal, red, 4+ items. Supplied = assembled. Category = drums and tanks. Product type = accessories. Material = polypropylene. Colour = red. Length = 25 mm. Diameter = 55 mm. With seal. Inner diameter 45 mm.

Specifications for Screw Cap For Drain, Outside Ø55mm, With Seal, Red
  • Product Type
    Accessories
  • Material
    Polypropylene
  • Diameter
    55mm
  • Colour
    Red
  • Supplied
    Assembled
  • Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome