Impact Protection For Pallet Racking, Plastic, Yellow, Upright Frame Width 70 - 87mm

Order Code: ZT2693336S

£149.99 Inc VAT (20%)


Description

Impact protection for pallet racking, made of plastic, yellow, upright frame width 70 - 87 mm. Supplied = assembled. Overall height = 600 mm. Colour = yellow. Material = plastic. Weight = 1.1 kg. Panel thickness = 7 mm. Place of use = indoor and outdoor use. Suitable for deep freeze warehouses, withstands extreme temperatures down to -40 °C over full service life. Very high impact absorption up to a max. frontal impact force of 2.4 tons. Elastic, resilient, retains its shape - returns to its original shape. Optimum fit, cannot be pulled off when moving the pallets in and out. Quick and easy installation, does not need to be anchored to the floor. Prevents accidents and minimises repair work and costs. Very good visibility due to visually highly effective warning colour. Rack Armour pallet racking impact protection - tested and certified by DEKRA. Optimum safety and perfect protection suitable for almost all brands of upright frames. Virtually indestructible outer ballistic plastic skin (HDPE polyethylene) with a wall thickness of more than 7 mm and a highly flexible foam core for optimum distribution of forces Tested according to European and international standards FEM 10.2.02, AS4084. The assembly tool is required for installing sizes L and XXL (see Accessories)

See full description
Specifications for Impact Protection For Pallet Racking, Plastic, Yellow, Upright Frame Width 70 - 87mm
  • Material
    Plastic
  • Supplied
    Assembled
  • Colour
    Yellow
  • Overall Height
    600mm
  • Applications
    Indoor and Outdoor Use
  • Panel Thickness
    7mm
  • Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome