Rubber Coated Stop Rails For Electric Material Stand Fixture System L 590 mm Pack of 2

Order Code: ZT4600419S

£139.99 Inc VAT (20%)


Description

Rubber coated stop rails, for electric material stand fixture system, pack of 2, length 590 mm. Supplied = assembled. Type of worktop = polyoxymethylene (POM) Worktop width = 590 mm. Worktop depth = 40 mm. Panel thickness = 35 mm. Product type = accessories. Accessory suitable for the eurokraft pro electric material stand. Component of the fixture system. Modular plug-in system for customised attachment. Enables flexible layout for components. The two rubber coated stop rails are part of the fixture system and available as an accessory for the eurokraft pro electric material stand. This versatile fixture system optimises your production environment and offers a modular solution for the assembly, measurement and inspection of products. The mobile electric material stand with a battery is also suitable for use as a flexible workstation in your production facility. Stop rails and socket pins can be customised on the perforated panel. The modular plug-in system allows a wide variety of fixture set-ups to be realised without the need for special components. Flexible customisation allows the equipment to be perfectly adapted to the different sizes of your components. Make your production more efficient with the versatile fixture system. This model includes two rubber coated stop rails. The fixture system is available separately as a set or can be combined individually from individual parts.

See full description
Specifications for Rubber Coated Stop Rails For Electric Material Stand Fixture System L 590 mm Pack of 2
  • Product Type
    Rubber Coated Stop Rails
  • Pack Quantity
    2
  • Length
    590mm
  • Worktop Depth
    40mm
  • Panel Thickness
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome