Shelf Unit Connector, For Large Heavy Duty Shelf Unit, Pack Of 4

Shelf Unit Connector, For Large Heavy Duty Shelf Unit, Pack Of 4

Order Code: ZT2715278S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

Shelf unit connector, for large heavy duty shelf unit, pack of 4. Supplied = assembled. Width = 57 mm. Height = 89 mm. Product type = accessories for large compartment boltless shelving units. For the connection of 2 standard shelf units. Rows of shelves and blocks of shelves can be formed by means of the shelf connectors. Pack of 4.

Specifications for Shelf Unit Connector, For Large Heavy Duty Shelf Unit, Pack Of 4
  • Supplied
    Assembled
  • Height
    89mm
  • Width
    57mm
  • Pack Quantity
    4