Fall Arrester on kernmantle rope 10 mtr with energy absorber, Material : Rope grab : Stainless Steel ; Anchorage line : Polyester kernmantle rope, Length of the rope : 10 metres, Breaking strength : > 15 kN, Connector : 1 steel screw-locking karabiner FA 50 101 17, Conforms to : EN353-2:2002