Sheet steel stacking container, low profile design, solid walls, WxL 800 x 1200 mm, max. load 500 kg, blue, 1+ items. Supplied = assembled. Width = 800 mm. Length = 1200 mm. Filling height = 200 mm. Stacking height = 300 mm. Max. load = 500 kg. Stacking load = 2500 kg. Material = sheet steel. Finish = painted. Weight = 22 kg. Colour = gentian blue RAL 5010. Clearance height = 100 mm. Forklift access width short side = 660 mm. Forklift access width long side = 1060 mm. Design of stacking containers = solid walls and base. Compact storage of various materials in the smallest possible space. Labelling boards for individual labelling. Corner posts with crane eyelets and non-marking base plates. Corrugated base. The forklift pockets/U-shaped feet allow the container to be emptied with the aid of a rotating device or a tipping device. Sheet steel containers with mesh front panel and in other RAL colours, hot dip galvanised or as an oil and watertight model available on request.