Bed Frame Castor Wheel Width 14 mm Pack of 10 30 mm Plastic

Bed Frame Castor Wheel Width 14 mm Pack of 10 30 mm Plastic

Order Code: ZT4132473S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£61.096%


Description

Bed frame castor, wheel width 14 mm, pack of 10, Ø 30 mm, plastic. Supplied = pre-assembled, final assembly by customer. Type of mounting = for screw connection. Wheel material = plastic. Application = furniture installation, production areas, industry. Mounting dimensions = 6 mm. Wheel diameter = 30 mm. Overall height = 33 mm. Max. load = 40 kg. Product type = furniture castors. Wheel width = 14 mm. Wheel bearing = plain bearing. Housing surface = zinc plated. Material of rim = plastic. Fixed castor plate dimensions = 25x52 mm. Screw hole spacing = 40 mm. Slender castor for a bed frame. Max. load 40 kg. The slender castor allows bed frames to be moved in a straight line without veering off to one side, and are largely concealed. They are fast and easy to mount: simply screw them on - and start rolling!

See full description
Specifications for Bed Frame Castor Wheel Width 14 mm Pack of 10 30 mm Plastic
  • Overall Height
    33mm
  • Wheel Diameter
    30mm
  • Product Type
    Furniture Castors
  • Mounting Type
    Screw Connection
  • Pack Quantity
    10
  • Material
    Plastic
  • Housing Surface
    Zinc Plated
  • Wheel Width
    14mm
  • Wheel Bearing
    Plain Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome