Transport Tray, Solid Rubber Wheels, 200 X 50mm, Tray, Zinc Plated Sheet Steel

Order Code: ZT2729083S

£419.99 Inc VAT (20%)


Description

Transport tray, solid rubber wheels, 200 x 50 mm, tray, zinc plated sheet steel. Supplied = assembled. Capacity = 90 l. Material = sheet steel, galvanised. Colour = patina green RAL 6000. Wheel type = solid rubber. Wheel bearing = roller bearing. Max. load = 150 kg. Wheel width = 50 mm. Wheel diameter = 200 mm. Weight = 15 kg. Product type = wheelbarrows. The transport tray solves transport tasks for which a low loading height is important. Holds a 90 litre load.

See full description
Specifications for Transport Tray, Solid Rubber Wheels, 200 X 50mm, Tray, Zinc Plated Sheet Steel
  • Product Type
    Wheelbarrows
  • Wheel Bearing
    Roller Bearing
  • Wheel Diameter
    200mm
  • Material
    Sheet Steel, Galvanised
  • Supplied
    Assembled
  • Colour
    Patina Green
  • Capacity
    90L
  • Wheel Width
    50mm
  • Wheel Type
    Solid Rubber Tyres
  • Weight
    15kg
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome