Jumbo Security Demountable Roll Cage

Order Code: ZT3609212S

£519.99 Inc VAT (20%)


Description

This is the Full Security version of the popular Jumbo roll pallet. It is a demountable mobile roll cage trolley with the sides and back lifting off the roll pallet base, to allow the roll cage to be broken down in simple steps and stored when not in use. The mobile aspect of the roll cage offer substantial benefits and safety over a post pallet or stillage of this size.

This security jumbo roll pallet has 50x50x3mm (2 inch square) mesh on all sides and lid offering good security. Once the lock bar on the front door is locked, no parts of the roll cage can be opened.

The roll cage is manufactured from prime ERW-grade mild steel with joints welded for outstanding strength and durability. Bright electro-zinc plating with a lacquer coat comes as standard, other finishes are available to order.

Loose shelves are available to fit the roll pallet which locate on the mesh strands in the roll pallet side frame. Up to 3 roll pallet shelves can be fitted to each roll cage.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Jumbo Security Demountable Roll Cage
  • Product Type
    Demountable Roll Cage

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome