X-STORE 2.0 Upright Extension, Height 2200mm, Black

Order Code: ZT2703818S

£159.99 Inc VAT (20%)


Description

X-STORE 2.0 upright extension, height 2200 mm, black. Supplied = partially assembled. Material = steel, powder coated. Height = 2200 mm. Width = 50 mm. Depth = 50 mm. Colour = graphite black RAL 9011. Product type = accessories for machine protective fencing.

Specifications for X-STORE 2.0 Upright Extension, Height 2200mm, Black
  • Material
    Steel Powder Coated
  • Colour
    Graphite Black
  • Supplied
    Partially Assembled
  • Depth
    50mm
  • Width
    50mm
  • Height
    2200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome