X-STORE 2.0 Upright, Height 2300mm, Black

Order Code: ZT2703758S

£189.99 Inc VAT (20%)


Description

X-STORE 2.0 upright, height 2300 mm, black. Supplied = partially assembled. Material = steel, powder coated. Height = 2300 mm. Width = 50 mm. Depth = 50 mm. Colour = graphite black RAL 9011. Product type = accessories for machine protective fencing. Flexible uprights: alignment in 3 different directions incl. corner solutions. Base included. Floor clearance 100 mm. Supplied complete with washers suitable for alignment as well as fastening material in the form of fixed anchors M 10 x 80, normal zinc plating, as standard.

See full description
Specifications for X-STORE 2.0 Upright, Height 2300mm, Black
  • Material
    Steel Powder Coated
  • Colour
    Graphite Black
  • Supplied
    Partially Assembled
  • Depth
    50mm
  • Width
    50mm
  • Height
    2300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome