Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Special Application Castors
2SL-SER' Swivel Plate Twin 50mm Steel/Polyurethane
By Revvo
Order Code:
ZT1058447X
Wheel Material
*
Steel
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
11-15
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/storage-and-handling/special-application-castors/2sl-ser-swivel-plate-twin-50mm-steel-polyurethane/p/ZT1058447X
Add to quotation
View all Special Application Castors
Description
Low level high load castors where a low centre
of gravity is required.
Specifications
Specifications for 2SL-SER' Swivel Plate Twin 50mm Steel/Polyurethane
Load Capacity
270kg
Bolt Size
M6
Mount Type
Swivel Top Plate
Fixing Hole Centres Dimensions
51x51mm
Fixing Plate Size
95x95mm
Tyre Material
Polyurethane
Castor Type
Low Level Twin Wheel
Wheel Material
Steel
Wheel Diameter
50mm
Tread Width
2 x 14mm
MFR Part No.
2SL050PT0L
Overall Height
64mm
Product Type
Castor
Tyre Colour
White
Duty Type
Light Duty
Braked
Unbraked
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome