ESD Elastic Rubber Tyre, Wheel X Width 150 X 50 mm, Max. Load 300 kg, Swivel Castor

Order Code: ZT3148518S

£184.99 Inc VAT (20%)


Description

ESD elastic rubber tyre, wheel Ø x width 150 x 50 mm, max. load 300 kg, swivel castor. Supplied = assembled. Wheel diameter = 150 mm. Structure = swivel castor. Wheel material = rubber - solid rubber - elastic. Material of rim = aluminium. Housing material = steel. Max. load at 4 km/h = 300 kg. Type of mounting = with top plate. Wheel width = 50 mm. Overall height = 185 mm. Wheel bearing = ball bearing. Swivel castor offset = 52 mm. Screw hole diameter = 11 mm. Swivel castor plate dimensions = 135x110 mm. Screw hole spacing = 105x75/80 mm. Housing surface = zinc plated. Shore hardness = 63 A. On aluminium rim. Max. electrical conductivity R < 10^4 Ω. Very smooth running. Swivel bearing with double ball race.

See full description
Specifications for ESD Elastic Rubber Tyre, Wheel X Width 150 X 50 mm, Max. Load 300 kg, Swivel Castor
  • Wheel Width
    50mm
  • Overall Height
    185mm
  • Rim Material
    Aluminium
  • Product Type
    Swivel Castor
  • Wheel Diameter
    150mm
  • Housing Material
    Steel
  • Mount Type
    With Top Plate
  • Wheel Bearing
    Ball Bearing
  • Housing Surface
    Zinc Plated
  • Screw Hole Diameter
    11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome