Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Special Application Castors
Stainless Steel, Grey Rubber Tyred Wheel, Plate Fixing, Medium Duty - Swivel with Total Stop 400273
By Slingsby
Order Code:
ZT3411309S
£93.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£93.99
0%
5 +
£88.35
6%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
93.99
https://www.zoro.co.uk/shop/storage-and-handling/special-application-castors/stainless-steel-grey-rubber-tyred-wheel-plate-fixing-medium-duty-swivel-with-total-stop-400273/p/ZT3411309S
Add to quotation
View all Special Application Castors
Description
Corrosion resistant castor.Plain bearing wheels.
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel, Grey Rubber Tyred Wheel, Plate Fixing, Medium Duty - Swivel with Total Stop 400273
Material
Stainless Steel
Product Type
Wheel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome