Electric Drawbar Stacker, Max. Load 1000 Kg, Fork Dimensions LxW 1153 X 150mm

Order Code: ZT2719677S

£10,999.99 Inc VAT (20%)


Description

Electric drawbar stacker, max. load 1000 kg, fork dimensions LxW 1153 x 150 mm. Supplied = assembled. Lifting range = 90 - 1600 mm. Fork length = 1153 mm. Fork width = 150 mm. Distance across forks = 560 mm. Length = 1675 mm. Width = 794 mm. Overall height = 1970 mm. Min. lifting speed = 110 mm/s. Max. lifting speed = 180 mm/s. Min. driving speed = 3.7 km/h. Max. driving speed = 4.3 km/h. Climbing performance with load = 9 %. Climbing performance without load = 25 %. Design of mast = single mast. Turning radius = 1344 mm. Thickness of fork prong = 60 mm. Battery = 2x12 V/70 Ah. Battery charger = 8 A impulse charger. Working gangway for pallet length = 2120 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 82 mm. Fork roller width = 70 mm. Steering wheel width = 50 mm. Steering wheel diameter = 186 mm. Electric drive - electro-hydraulic lifting. Maintenance free AGM batteries. Operates for approx 2 hours. 0.35 kW drive motor and 2.2 kW DC lifting motor. Energy saving MOS-FET drive control with proportional speed regulation. Creep speed possible with drawbar in upright position when space is tight. Drive unit with robust sheet steel frame. The devices are fully compliant with the requirements of directive 2006/42/EC. CE conformity. With horn, emergency stop switch and all-round foot protection. Maintenance free AGM batteries ensure operation for approx. 2 hours. Safety steering unit with ergonomic controls Direction controller in butterfly design for sensitive, stepless start-up and stop. Raising and lowering activated on the drawbar handle. LED display for battery status. Button for horn. Security key to protect the driver. Changes direction when counterpressure is applied. Can be used in passageways with a width of 2120 mm with 800 x 1200 mm, lengthwise. On request - Max. load up to 1600 kg - Lifting height up to 5000 mm - Wide gauge chassis possible

See full description
Specifications for Electric Drawbar Stacker, Max. Load 1000 Kg, Fork Dimensions LxW 1153 X 150mm
  • Supplied
    Assembled
  • Fork Roller Type
    Single
  • Steering Wheel Width
    50mm
  • Length
    1675mm
  • Distance Across Forks
    560mm
  • Width
    794mm
  • Fork Roller Width
    70mm
  • Overall Height
    1970mm
  • Product Type
    Electric Drawbar Stacker
  • Driving Speed
    4.3 Km/H
  • Design of Mast
    Single Mast
  • Battery
    2x12 V / 70 Ah
  • Steering Wheel Diameter
    186mm
  • Fork Roller Diameter
    82mm
  • Fork Length
    1153mm
  • Turning Radius
    1344mm
  • Roller Material
    Polyurethane
  • Lifting Range
    90 - 1600mm
  • Fork Width
    150mm
  • Battery Charger
    8 A Impulse Charger
  • Lifting Speed
    180mm/s
  • Thickness of Fork Prong
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome