Add-on Castors, 1 Pair, Max. Load 50 Kg Per Pair, Wheel Ø75mm

Order Code: ZT2716350S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Add-on castors, 1 pair, max. load 50 kg per pair, wheel 75 mm. Supplied = assembled. Wheel diameter = 75 mm. Wheel type = polyurethane. Max. load = 50 kg. Max. load/castor = 25 kg. Polyurethane castors, 75 mm. Max. load 50 kg per pair. For assembly, a drill bit with a of 6 mm, a size 3 Allen key and a size 8 spanner are required. Optimal for cases with an external length 800 - 1000 mm.

Specifications for Add-on Castors, 1 Pair, Max. Load 50 Kg Per Pair, Wheel Ø75mm
  • Wheel Diameter
    75mm
  • Load Capacity
    50kg
  • Supplied
    Assembled
  • Wheel Type
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome