Fire Brigade Cupboard with Feet without Door 2 Compartments 4 Lockers

Order Code: ZT4129980S

£699.99 Inc VAT (20%)


Description

Fire brigade cupboard with feet, without door, 2 compartments, 4 lockers. Supplied = assembled. Height = 1850 mm. Depth = 500 mm. Width = 830 mm. Body colour = flame red RAL 3000. Door colour = -. Lock type = without lock. Number of compartments wide = 2 pcs. Number of compartments = 4 pcs. Compartment width = 400 mm. Material = steel. Locker height = 1850 mm. Internal fittings = clothes rail, clothes hook, belt hook, helmet holder on the top. Internal width = 398 - 429 mm. Internal height = 275 - 1425 mm. Internal depth = 470 mm. Door type = without door. Compartment height = 1700 mm. Shelf width = 400 mm. Shelf depth = 500 mm. Foot height = 150 mm. Finish = powder coated. Made in Germany. Choose between different versions. TÜV certified and GS tested. Quick access to deployment clothing. Ideal for technical assistance, fire brigades and all other areas in which it is important to have quick access to deployment clothing. The fire brigade cupboard comes in three versions: fully open or with a locker, whereby there is a choice between ones with or without a deposit slot. Permanently welded steel body that is stable, robust and durable. Stainless steel helmet holder on the top of the cupboard. Open locker with quick access to deployment clothing and PPE. Strong belt hook on the inside side panel. Optional shoe rack can be found under Accessories.

See full description
Specifications for Fire Brigade Cupboard with Feet without Door 2 Compartments 4 Lockers
  • Height
    1850mm
  • Depth
    500mm
  • Width
    830mm
  • Lock Type
    Without Lock
  • Finish
    Powder coat
  • Material
    Steel
  • Product Type
    Fire Brigade Cupboard
  • Internal Width
    398 - 429mm
  • Foot Height
    150mm
  • Door Type
    Without Door
  • Internal Depth
    470mm
  • Internal Height
    275 - 1425mm
  • Compartment Height
    1700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome