Prime Full Height Five Tier Lockers Flat Top 1800Hx450Wx450D mm Cobalt Blue Cam SAAEA11311PB1AN

Order Code: ZT4793784S

£169.99 Inc VAT (20%)


Description

Pure steel body, Pearl Silver Carcass, robust one to six door steel lockers are available in sizes to meet most users needs. Our unique design eliminates locker creep and unnecessary fixing holes. A wide range of locking options and accessories make this one of the most practical solutions for secure personnel storage. We offer a range of vibrant standard colour options.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Prime Full Height Five Tier Lockers Flat Top 1800Hx450Wx450D mm Cobalt Blue Cam SAAEA11311PB1AN
  • Height
    1800mm
  • Material
    Steel
  • Number of Doors
    5
  • Width
    450mm
  • Product Type
    Lockers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome