Crank Handle Precision Screw Lift Table

Order Code: ZT3077770S

£599.99 Inc VAT (20%)


Description

Capacity kg: 500.
Closed Platform Height mm: 550.
Extended Height mm: 1000.
Height mm: 550.
Max. Lifting Height mm: 1000.
Min. Lifting Height mm: 550.
No. of Wheels: 4.
Overall Length mm: 950.
Overall Width mm: 600.
Platform Length mm: 950.
Platform Material: Steel.
Platform Width mm: 600.
Weight kg: 70.
Wheel Diameter mm: 125.
Wheel Type: Polyurethane.Crank operated worm-screw mechanism, for precision height adjustment. Maintains a constant height - unlike some hydraulic lifts, does not lower with use. Capacity 500kg. Strong and robust steel platform. Platform L x W: 1000 x 650mm. Max. lifting height 1000mm. Height lowered 550mm. On 125mm dia. polyurethane tyred wheels (2 with brakes) .

See full description
Specifications for Crank Handle Precision Screw Lift Table
  • Capacity
    500kg
  • Overall Width
    600mm
  • Platform Width
    600mm
  • Platform Material
    Steel
  • Number of Wheels
    4
  • Height
    550mm
  • Overall Length
    950mm
  • Wheel Diameter
    125mm
  • Closed Platform Height
    550mm
  • Extended Height
    1000mm
  • Min. Lifting Height
    550mm
  • Platform Length
    950mm
  • Max. Lifting Height
    1000mm
  • Weight
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome