Furniture Mover, Hydraulic, Max. Load 2800 Kg, Lift 182mm

Furniture Mover, Hydraulic, Max. Load 2800 Kg, Lift 182mm

Order Code: ZT2725260S

£4,999.99 Inc VAT (20%)


Description

Furniture mover, hydraulic, max. load 2800 kg, lift 182 mm. Supplied = assembled. Max. load = 2800 kg. Frame material = steel. Frame colour = melon yellow RAL 1028. Width = 650 mm. Height = 1000 mm. Wheel diameter = 200 mm. Wheel type = nylon. Finish = powder coated. Footplate width = 650 mm. Footplate depth = 60 mm. Lifting range = 5 - 182 mm. Product type = furniture transport units. Application = diverse. Easy lifting and precise lowering of the load. Robust welded construction. Fully assembled and ready for immediate use. This furniture mover is specifically suited for transporting large-volume and heavy loads, such as tools and machinery cabinets, safes, crates, machines, boilers, and much more. It is equipped with two hydraulic lifting units with a hand pump and discharge valve. The directly wheel steering using interconnected steering handles with nylon wheels ensures easy handling. This product is delivered complete with cargo restraint straps and tension ratchet, length 8 m.

See full description
Specifications for Furniture Mover, Hydraulic, Max. Load 2800 Kg, Lift 182mm
  • Load Capacity
    2800kg
  • Product Type
    Furniture Transport Units
  • Finish
    Powder-Coated
  • Supplied
    Assembled
  • Width
    650mm
  • Wheel Type
    Nylon
  • Wheel Diameter
    200mm
  • Height
    1000mm
  • Applications
    Diverse
  • Footplate Depth
    60mm
  • Lifting Range
    5 - 182mm
  • Frame Material
    Steel
  • Footplate Width
    650mm
  • Frame Colour
    Melon Yellow
  • Adjustable Height Range
    5 - 182mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome