Low Profile Static Lift Table With Ramp

Low Profile Static Lift Table With Ramp

Order Code: ZT3077932SCopy

£4,299.99 Inc VAT (20%)


Description

Capacity kg: 1000.
Closed Platform Height mm: 85.
Extended Height mm: 860.
Height mm: 85.
Lowered Height mm: 85.
Max. Lifting Height mm: 860.
Max. Table Height mm: 860.
Min. Height mm: 85.
Min. Lifting Height mm: 860.
Min. Table Height mm: 85.
No. of Wheels: 4.
Overall Length mm: 1460.
Overall Width mm: 1140.
Platform Height Closed mm: 85.
Platform Height Raised mm: 860.
Platform Length mm: 1460.
Platform Lowered Height mm: 85.
Platform Material: Steel.
Platform Raised mm: 860.
Raised Height mm: 860.
Raised Platform Height mm: 860.
Weight kg: 357.Low closed height and simple operation make the product easy to site and use. Supplied complete with simple separate control unit and crush safety trip bars all round to stop descent when in contact with an obstruction. Anti-crush safety trip bars stop descent when in contact with an obstruction. 100% welded bottom frame and integrated hydraulics. Supplied with load ramp which facilitate loading by hand truck, pallet truck or stacker.

See full description
Specifications for Low Profile Static Lift Table With Ramp
  • Overall Width
    1140mm
  • Capacity
    1000kg
  • Platform Material
    Steel
  • Number of Wheels
    4
  • Height
    85mm
  • Overall Length
    1460mm
  • Extended Height
    860mm
  • Platform Height Raised
    860mm
  • Lowered Height
    85mm
  • Max. Table Height
    860mm
  • Platform Length
    1460mm
  • Platform Raised
    860mm
  • Min. Lifting Height
    860mm
  • Max. Lifting Height
    860mm
  • Raised Platform Height
    860mm
  • Raised Height
    860mm
  • Min. Table Height
    85mm
  • Platform Lowered Height
    85mm
  • Closed Platform Height
    85mm
  • Min. Height
    85mm
  • Platform Height Closed
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome